Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Door, 8 x 12 In

  • Mfr # P2SG

  • Zoro # G3113747


product price: $417.59
/ea
Free Shipping & Returns

Key Features

Dimension A2
11.25 in
Dimension A
8 in
Height (In.)
13 in
Handle Finish
Chrome Plated
Body Finish
Rust Proof Primer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2SG
Zoro #
G3113747
UPC #
-
Country of Origin
United States

Dimensions

Dimension A2
11.25 in
Dimension A
8 in
Height (In.)
13 in
Width (In.)
9 in
Dimension L1
4.5 in
Actual Door Size
8 x 12 in
Dimension B
12 in
Depth (In.)
2.5 in
Dimension H
2 in
Material Thickness
Cover 13 Gauge, Frame 10 Gauge
Dimension H1
2.5 in
Dimension B1
13 in
Dimension A1
9 in
Rough Opening Height - Minimum
13 in
Door Height
8 in
Door Width
12 in

Details

Item
Access Door
Handle Finish
Chrome Plated
Body Finish
Rust Proof Primer
Body Material
Mild Steel
Gasket Temp. Range (Deg. F)
-90 To +175
Agency Compliance
Meets OSHA Standards
Gasket Material
Polyethylene
Product Type
Inspection Service Door
Finish
Chrome
Material
Steel
Standards
OSHA
Locking Mechanism
Key
Resistance Properties
Dust Resistant, Water Resistant
Features
Dust and Rain Tight
Metal Material Gauge
10 ga (Frame), 13 ga (Cover)

Description

Access Door, Material Steel, Door Height 8 in, Door Width 12 in, Finish Chrome, Features Dust and Rain Tight, Standards OSHA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.