Shop TSUBAKI
See all product information
Create Account
Lambda Lube Free Roller chain, 100 ft OAL, 5/8 P, 0.4 Dia x 0.365 in W Roller
Mfr # 50NPLAMR100
Zoro # G923412420
product price:Â
$
169.99
/ea
Sold in multiples of 100 for $16,999.00
Free Shipping & Returns
Key Features
Finish
Nickel Plated
Tensile Strength
7,050 lbf
Roller Diameter
0.4 in
Chain Overall Width
0.365 in
Chain Number
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50NPLAMR100
- Zoro #
- G923412420
- UPC #
- 97039143273
- Country of Origin
- China
- Finish
- Nickel Plated
- Tensile Strength
- 7,050 lbf
- Chain Number
- 50
- Industry Chain Pitch
- 5/8 in
- Series
- Lambda
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
Description
Tsubaki 50NPLAMR100 Lambda Lube Free Roller Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.365 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.