Lambda Roller Chain, Riveted Pin, 3/4 in Pitch, 1 Strand, 100 ft
- Mfr # 60LAMR100
- Zoro # G923416565
product price:Â
$
171.99
/ea
Sold in multiples of 100 for
$17,199.00
Free Shipping & Returns
Key Features
Chain Number
60
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60LAMR100
- Zoro #
- G923416565
- UPC #
- 97039219787
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 0.483 in
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 9,920 lbf
- Series
- Lambda
Description
Tsubaki 60LAMR100 D-Lambda Lube Free Roller Chain, 100 ft OAL, 3/4 in Pitch, 0.469 in Dia x 0.483 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.