Shop TSUBAKI
See all product information
Create Account
Lambda Roller Chain, Riveted Pin, 3/4 in Pitch, 1 Strand, 100 ft
- Mfr # RS12BLAMR100
- Zoro # G823426329
product price:Â
$
196.99
/ea
Sold in multiples of 100 for
$19,699.00
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Overall Length
100 ft
Tensile Strength
9,060 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS12BLAMR100
- Zoro #
- G823426329
- UPC #
- 97039878656
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.475 in
- Chain Overall Width
- 0.46 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 9,060 lbf
- Series
- Lambda
- Chain Number
- RS12B
Description
Tsubaki RS12BLAMR100 Lambda British Standard DIN Chain, 100 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, 0.07 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.