Zoro Homepage

Leaf Chain, Riveted, BL4 ANSI, 100 ft.

  • Mfr # BL446

  • Zoro # G3323126


product price: $2,732.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
BL4
Chain Length
100 ft
Chain Material
Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL446
Zoro #
G3323126
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
BL4
Chain Length
100 ft
Chain Overall Width
0.929 in
Inside Pin Dia.
0.2 in
Length
100 ft.
Roller Link Plate Height
0.472 in
Overall Width
0.929"
Pin Length
0.929 in
ANSI Chain Size
BL4
Outside Pin Dia.
0.2 in
Pin Link Plate Thickness
0.08 in
Chain Pin Dia.
0.2 in
Hole Dia.
0.202 in
Plate Thickness
0.08 in
Hole Diameter
0.202 in
Overall Length
100 ft
Plate Height
0.472 in
Pin Outside Diameter
0.2 in

Details

Chain Material
Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
Temp. Range
15 Degrees to 300 Degrees F
Chain Tensile Strength
10,600 lb
Standards
ANSI
Chain Lacing
4 x 6
Lacing
4 x 6
Pitch
1/2 in
Tensile Strength
10,600 lb/in
Lubrication
SAE 10 to SAE 50
Leaf Chain Item
Leaf Chain
Pin Type
Riveted
Item
Leaf Chain
Material
Steel
Chain Number
BL446
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
15 Degrees F

Description

Leaf Chain, Chain Number BL446, Chain Overall Width 0.929 in, Lacing 4 x 6, Overall Length 100 ft, Pitch 1/2 in, Tensile Strength 10,600 lb/in, Hole Diameter 0.202 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.2 in, Plate Height 0.472 in, Plate Thickness 0.08 in, Standards ANSI

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.