Zoro Homepage

Leaf Chain, Riveted, BL4 ANSI, 200 ft.

  • Mfr # BL423

  • Zoro # G0870563


product price: $3,398.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
BL4
Chain Length
200 ft
Chain Material
Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL423
Zoro #
G0870563
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
BL4
Chain Length
200 ft
Chain Overall Width
0.51 in
Hole Dia.
0.202 in
Chain Pin Dia.
0.2 in
Outside Pin Dia.
0.2 in
Length
200 ft.
ANSI Chain Size
BL4
Overall Width
0.510"
Inside Pin Dia.
0.2 in
Pin Length
0.51 in
Roller Link Plate Height
0.472 in
Pin Link Plate Thickness
0.08 in
Plate Thickness
0.08 in
Overall Length
200 ft
Plate Height
0.472 in
Hole Diameter
0.202 in
Pin Outside Diameter
0.2 in

Details

Chain Material
Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
Chain Tensile Strength
5,300 lb
Chain Lacing
2 x 3
Temp. Range
15 Degrees to 300 Degrees F
Item
Leaf Chain
Lacing
2 x 3
Material
Steel
Standards
ANSI
Leaf Chain Item
Leaf Chain
Lubrication
SAE 10 to SAE 50
Pitch
1/2 in
Pin Type
Riveted
Tensile Strength
5,300 lb/in
Chain Number
BL423
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
15 Degrees F

Description

Leaf Chain, Chain Number BL423, Chain Overall Width 0.51 in, Lacing 2 x 3, Overall Length 200 ft, Pitch 1/2 in, Tensile Strength 5,300 lb/in, Hole Diameter 0.202 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.2 in, Plate Height 0.472 in, Plate Thickness 0.08 in, Standards ANSI

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.