Zoro Homepage

Leaf Chain, Riveted, BL5 ANSI, 10 ft.

  • Mfr # BL523RB

  • Zoro # G1710414


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
BL5
Chain Length
10 ft
Chain Material
Steel
Industry Chain Pitch
5/8 in
Number of Strands
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL523RB
Zoro #
G1710414
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
BL5
Chain Length
10 ft
Chain Overall Width
0.594 in
Length
10 ft.
ANSI Chain Size
BL5
Outside Pin Dia.
0.234 in
Overall Width
0.594"
Inside Pin Dia.
0.234 in
Pin Link Plate Thickness
0.094 in
Chain Pin Dia.
0.234 in
Roller Link Plate Height
0.591 in
Pin Length
0.594 in
Plate Thickness
0.094 in
Overall Length
10 ft
Plate Height
0.591 in
Pin Outside Diameter
0.234 in
Hole Diameter
0.236 in

Details

Chain Material
Steel
Industry Chain Pitch
5/8 in
Number of Strands
Single
Material
Steel
Pitch
5/8 in
Lacing
2 x 3
Pin Type
Riveted
Leaf Chain Item
Leaf Chain
Chain Tensile Strength
8,800 lb
Temp. Range
15 Degrees to 300 Degrees F
Chain Type
Standard Riveted
Chain Lacing
2 x 3
Standards
ANSI
Lubrication
SAE 10 to SAE 50
Item
Leaf Chain
Tensile Strength
8,800 lb/in
Chain Number
BL523
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
15 Degrees F

Description

Leaf Chain, Chain Number BL523, Chain Overall Width 0.594 in, Lacing 2 x 3, Overall Length 10 ft, Pitch 5/8 in, Tensile Strength 8,800 lb/in, Hole Diameter 0.236 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.234 in, Plate Height 0.591 in, Plate Thickness 0.094 in, Standards ANSI

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.