Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leaf Chain, Riveted, BL5 ANSI, 10 ft.

  • Mfr # BL534RB

  • Zoro # G0897994


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
BL5
Chain Length
10 ft
Chain Material
Steel
Industry Chain Pitch
5/8 in
Number of Strands
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL534RB
Zoro #
G0897994
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
BL5
Chain Length
10 ft
Chain Overall Width
0.791 in
Roller Link Plate Height
0.591 in
Outside Pin Dia.
0.234 in
Length
10 ft.
Inside Pin Dia.
0.234 in
Pin Link Plate Thickness
0.094 in
Overall Width
0.791"
ANSI Chain Size
BL5
Chain Pin Dia.
0.234 in
Pin Length
0.791 in
Plate Thickness
0.094 in
Plate Height
0.591 in
Overall Length
10 ft
Pin Outside Diameter
0.234 in
Hole Diameter
0.236 in

Details

Chain Material
Steel
Industry Chain Pitch
5/8 in
Number of Strands
Single
Chain Lacing
3 x 4
Pin Type
Riveted
Pitch
5/8 in
Lubrication
SAE 10 to SAE 50
Lacing
3 x 4
Tensile Strength
13,200 lb/in
Item
Leaf Chain
Standards
ANSI
Temp. Range
15 Degrees to 300 Degrees F
Chain Tensile Strength
13,200 lb
Leaf Chain Item
Leaf Chain
Chain Type
Standard Riveted
Material
Steel
Chain Number
BL534
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
15 Degrees F

Description

Leaf Chain, Chain Number BL534, Chain Overall Width 0.791 in, Lacing 3 x 4, Overall Length 10 ft, Pitch 5/8 in, Tensile Strength 13,200 lb/in, Hole Diameter 0.236 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.234 in, Plate Height 0.591 in, Plate Thickness 0.094 in, Standards ANSI

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.