Zoro Homepage

Leaf Chain, Riveted, BL5 ANSI, 100 ft.

  • Mfr # BL534

  • Zoro # G3015634


product price: $2,291.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
BL5
Chain Length
100 ft
Chain Material
Steel
Industry Chain Pitch
5/8 in
Number of Strands
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL534
Zoro #
G3015634
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
BL5
Chain Length
100 ft
Chain Overall Width
0.791 in
Chain Pin Dia.
0.234 in
Length
100 ft.
Pin Link Plate Thickness
0.094 in
Hole Dia.
0.236 in
Pin Length
0.791 in
Outside Pin Dia.
0.234 in
ANSI Chain Size
BL5
Roller Link Plate Height
0.591 in
Inside Pin Dia.
0.234 in
Overall Width
0.791"
Plate Thickness
0.094 in
Hole Diameter
0.236 in
Plate Height
0.591 in
Pin Outside Diameter
0.234 in
Overall Length
100 ft

Description

Leaf Chain, Chain Number BL534, Chain Overall Width 0.791 in, Lacing 3 x 4, Overall Length 100 ft, Pitch 5/8 in, Tensile Strength 13,200 lb/in, Hole Diameter 0.236 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.234 in, Plate Height 0.591 in, Plate Thickness 0.094 in, Standards ANSI

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.