Zoro Homepage

Leaf Chain, Riveted, BL6 ANSI, 100 ft.

  • Mfr # BL623

  • Zoro # G3328184


product price: $2,537.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Industry Chain Size
BL6
Chain Length
100 ft
Chain Material
Steel
Industry Chain Pitch
3/4 in
Chain Overall Width
0.778 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL623
Zoro #
G3328184
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
BL6
Chain Length
100 ft
Chain Overall Width
0.778 in
Hole Dia.
0.314 in
Pin Length
0.778 in
Inside Pin Dia.
0.312 in
Roller Link Plate Height
0.713 in
Pin Link Plate Thickness
0.125 in
Outside Pin Dia.
0.312 in
Chain Pin Dia.
0.312 in
Plate Thickness
0.125 in
Pin Outside Diameter
0.312 in
Hole Diameter
0.314 in
Plate Height
0.713 in
Overall Length
100 ft

Description

Leaf Chain, Chain Number BL623, Chain Overall Width 0.778 in, Lacing 2 x 3, Overall Length 100 ft, Pitch 3/4 in, Tensile Strength 14,300 lb/in, Hole Diameter 0.314 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.312 in, Plate Height 0.713 in, Plate Thickness 0.125 in, Standards ANSI

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.