Zoro Homepage

Leaf Chain, Riveted, BL6 ANSI, 50 ft.

  • Mfr # BL634

  • Zoro # G1629153


product price: $1,498.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
BL6
Chain Length
50 ft
Chain Material
Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL634
Zoro #
G1629153
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
BL6
Chain Length
50 ft
Chain Overall Width
1.041 in
Hole Dia.
0.314 in
Pin Length
1.041 in
Overall Width
1.041"
ANSI Chain Size
BL6
Inside Pin Dia.
0.312 in
Outside Pin Dia.
0.312 in
Chain Pin Dia.
0.312 in
Length
50 ft.
Roller Link Plate Height
0.713 in
Pin Link Plate Thickness
0.125 in
Plate Thickness
0.125 in
Pin Outside Diameter
0.312 in
Hole Diameter
0.314 in
Overall Length
50 ft
Plate Height
0.713 in

Details

Chain Material
Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
Tensile Strength
21,500 lb/in
Temp. Range
15 Degrees to 300 Degrees F
Pitch
3/4 in
Chain Tensile Strength
21,500 lb
Leaf Chain Item
Leaf Chain
Lubrication
SAE 10 to SAE 50
Pin Type
Riveted
Standards
ANSI
Chain Lacing
3 x 4
Lacing
3 x 4
Item
Leaf Chain
Material
Steel
Chain Number
BL634
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
15 Degrees F

Description

Leaf Chain, Chain Number BL634, Chain Overall Width 1.041 in, Lacing 3 x 4, Overall Length 50 ft, Pitch 3/4 in, Tensile Strength 21,500 lb/in, Hole Diameter 0.314 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.312 in, Plate Height 0.713 in, Plate Thickness 0.125 in, Standards ANSI

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.