Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leaf Chain, Riveted, BL6 ANSI, 50 ft.

  • Mfr # BL646

  • Zoro # G1288402


product price: $1,738.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
BL6
Chain Length
50 ft
Chain Material
Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL646
Zoro #
G1288402
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
BL6
Chain Length
50 ft
Chain Overall Width
1.437 in
Pin Link Plate Thickness
0.125 in
Outside Pin Dia.
0.312 in
Inside Pin Dia.
0.312 in
Pin Length
1.437 in
Hole Dia.
0.314 in
Overall Width
1.437"
Length
50 ft.
ANSI Chain Size
BL6
Chain Pin Dia.
0.312 in
Roller Link Plate Height
0.713 in
Plate Thickness
0.125 in
Plate Height
0.713 in
Pin Outside Diameter
0.312 in
Hole Diameter
0.314 in
Overall Length
50 ft

Details

Chain Material
Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
Lubrication
SAE 10 to SAE 50
Item
Leaf Chain
Tensile Strength
28,500 lb/in
Lacing
4 x 6
Chain Lacing
4 x 6
Pin Type
Riveted
Standards
ANSI
Chain Type
Standard Riveted
Material
Steel
Pitch
3/4 in
Chain Tensile Strength
28,500 lb
Leaf Chain Item
Leaf Chain
Temp. Range
15 Degrees to 300 Degrees F
Chain Number
BL646
Minimum Operating Temperature
15 Degrees F
Maximum Operating Temperature
300 Degrees F

Description

Leaf Chain, Chain Number BL646, Chain Overall Width 1.437 in, Lacing 4 x 6, Overall Length 50 ft, Pitch 3/4 in, Tensile Strength 28,500 lb/in, Hole Diameter 0.314 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.312 in, Plate Height 0.713 in, Plate Thickness 0.125 in, Standards ANSI

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.