Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leaf Chain, Riveted, BL8 ANSI, 10 ft.

  • Mfr # BL834RB

  • Zoro # G1721921


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
BL8
Chain Length
10 ft
Chain Material
Steel
Industry Chain Pitch
1 in
Number of Strands
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL834RB
Zoro #
G1721921
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
BL8
Chain Length
10 ft
Chain Overall Width
1.281 in
Length
10 ft.
Chain Pin Dia.
0.375 in
Outside Pin Dia.
0.375 in
Overall Width
1.281"
Roller Link Plate Height
0.949 in
Pin Link Plate Thickness
0.156 in
Pin Length
1.281 in
Inside Pin Dia.
0.375 in
ANSI Chain Size
BL8
Plate Thickness
0.156 in
Plate Height
0.949 in
Overall Length
10 ft
Pin Outside Diameter
0.375 in
Hole Diameter
0.377 in

Details

Chain Material
Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Temp. Range
15 Degrees to 300 Degrees F
Lubrication
SAE 10 to SAE 50
Leaf Chain Item
Leaf Chain
Pitch
1 in
Lacing
3 x 4
Chain Lacing
3 x 4
Tensile Strength
34,800 lb/in
Standards
ANSI
Pin Type
Riveted
Chain Tensile Strength
34,800 lb
Material
Steel
Item
Leaf Chain
Chain Number
BL834
Minimum Operating Temperature
15 Degrees F
Maximum Operating Temperature
300 Degrees F

Description

Leaf Chain, Chain Number BL834, Chain Overall Width 1.281 in, Lacing 3 x 4, Overall Length 10 ft, Pitch 1 in, Tensile Strength 34,800 lb/in, Hole Diameter 0.377 in, Lubrication SAE 10 to SAE 50, Material Steel, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Outside Diameter 0.375 in, Plate Height 0.949 in, Plate Thickness 0.156 in, Standards ANSI

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.