Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 10 ft OAL, 3/4 in Pitch, 0.469 Dia x 1/2 in W Roller, 304 SS
- Mfr # 60SSLOTRB
- Zoro # G623420886
product price:Â
$
66.79
/ea
Sold in multiples of 10 for $667.90
Key Features
Chain Number
60
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SSLOTRB
- Zoro #
- G623420886
- UPC #
- 97039429483
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Material
- 304 Stainless Steel
- Series
- Lotus
Description
Tsubaki 60SSLOTRB Lotus Drive Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.