Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 10 ft OAL, 5/8 in Pitch, 0.4 Dia x 3/8 in W Roller, 304 SS
Mfr # 50SSLOTRB
Zoro # G723415003
product price:Â
$
47.55
/ea
Sold in multiples of 10 for $475.50
Key Features
Pin Contruction
Riveted
Material
304 Stainless Steel
Chain Number
50
Industry Chain Pitch
5/8 in
Roller Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50SSLOTRB
- Zoro #
- G723415003
- UPC #
- 97039428189
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Material
- 304 Stainless Steel
- Chain Number
- 50
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Series
- Lotus
- Number of Strands
- 1
Description
Tsubaki 50SSLOTRB Lotus Drive Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 304 Stainless Steel