Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 100 ft OAL, 1/2 in Pitch
- Mfr # 41LOTR100
- Zoro # G723402140
product price:Â
$
4.85
/ea
Sold in multiples of 100 for $485.00
Key Features
Chain Number
41
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41LOTR100
- Zoro #
- G723402140
- UPC #
- 97039524034
- Country of Origin
- United States
Dimensions
- Overall Length
- 100 ft
Details
- Item
- Roller Chain
- Chain Number
- 41
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Series
- Lotus
Description
Tsubaki 41LOTR100 Lotus Drive Chain, 100 ft OAL, 1/2 in Pitch