Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 100 ft OAL, 3/4 in Pitch, 0.469 Dia x 1/2 in W Roller, 304 SS
Mfr # 60SSLOTR100
Zoro # G723416239
product price:Â
$
66.79
/ea
Sold in multiples of 100 for $6,679.00
Key Features
Overall Length
100 ft
Chain Number
60
Series
Lotus
Material
304 Stainless Steel
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SSLOTR100
- Zoro #
- G723416239
- UPC #
- 97039428998
- Country of Origin
- China
- Chain Number
- 60
- Series
- Lotus
- Item
- Roller Chain
- Material
- 304 Stainless Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/4 in
Description
Tsubaki 60SSLOTR100 Lotus Drive Chain, 100 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel