Shop TSUBAKI
See all product information
Create Account
Lotus Roller Chain, Riveted Pin, 1-3/4 in Pitch, 1 Strand, 10 ft
- Mfr # 140LOTRB
- Zoro # G323409556
product price:Â
$
66.69
/ea
Sold in multiples of 10 for $666.90
Key Features
Chain Number
140
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-3/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140LOTRB
- Zoro #
- G323409556
- UPC #
- 97039243836
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1 in
- Roller Diameter
- 1 in
Details
- Item
- Roller Chain
- Chain Number
- 140
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-3/4 in
- Series
- Lotus
Description
Tsubaki 140LOTRB Lotus Drive Chain, 10 ft OAL, 1.752 in Pitch, 1 in Dia x 1 in W Roller