Shop TSUBAKI
See all product information
Create Account
Lotus Roller Chain, Riveted Pin, 3/8 in Pitch, 2 Strand, 10 ft
- Mfr # RF06B-2LOTRB
- Zoro # G523415180
product price:Â
$
22.59
/ea
Sold in multiples of 10 for
$225.90
Key Features
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
3/8 in
Overall Length
10 ft
Tensile Strength
4,080 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RF06B-2LOTRB
- Zoro #
- G523415180
- UPC #
- 97039673541
- Country of Origin
- Japan
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 3/8 in
- Tensile Strength
- 4,080 lbf
- Series
- Lotus
- Chain Number
- RF06B-2
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1/4 in
- Chain Overall Width
- 0.225 in
Description
Tsubaki RF06B-2LOTRB Lotus Double Pitch British Standard DIN Roller Chain, 10 ft OAL, 3/8 in Pitch, 1/4 in Dia x 0.225 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.