Zoro Homepage

Multi-Strand Roller Chain Sprockets, D100B11

  • Mfr # D100B11

  • Zoro # G600417335


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
A
Number of Teeth
11
Type
Standard Roller Chain
Max. Bore (In.)
2.125
Outside Dia. (In.)
5.007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100B11
Zoro #
G600417335
UPC #
97039366405
Country of Origin
China

Dimensions

Outside Dia. (In.)
5.007
Length through Bore (In.)
2.875
Pitch Dia.
4.4368
Storage Height
2.875
Storage Width
5.007
Caliper Diameter
3.6416
Storage Length
5.007

Details

Sprocket Hub Type
A
Number of Teeth
11
Type
Standard Roller Chain
Max. Bore (In.)
2.125
Material
Steel
Bore Type
Reboreable
Surface Treatment
Protective Coating
Number of Rows
2
Weight
7.82
Min. Bore
1
Hardened Teeth
No
Chain Number
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.