Zoro Homepage

Multi-Strand Roller Chain Sprockets, D100B12

  • Mfr # D100B12

  • Zoro # G4595190


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.875
Sprocket Hub Type
A
Outside Dia. (In.)
5.415
Max. Bore (In.)
2.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100B12
Zoro #
G4595190
UPC #
97039366412
Country of Origin
China

Dimensions

Length through Bore (In.)
2.875
Outside Dia. (In.)
5.415
Pitch Dia.
4.8296
Storage Width
5.415
Caliper Diameter
4.0796
Storage Height
2.875
Storage Length
5.415

Details

Sprocket Hub Type
A
Max. Bore (In.)
2.25
Material
Steel
Bore Type
Reboreable
Number of Teeth
12
Type
Standard Roller Chain
Weight
9.21
Chain Number
100
Number of Rows
2
Min. Bore
1.125
Hardened Teeth
No
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.