Zoro Homepage

Multi-Strand Roller Chain Sprockets, D100B14

  • Mfr # D100B14

  • Zoro # G400417450


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
5.6174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100B14
Zoro #
G400417450
UPC #
97039366436
Country of Origin
China

Dimensions

Pitch Dia.
5.6174
Outside Dia. (In.)
6.227
Length through Bore (In.)
2.875
Caliper Diameter
4.8674
Storage Length
6.227
Storage Width
6.227
Storage Height
2.875

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
100
Sprocket Hub Type
A
Max. Bore (In.)
2.75
Type
Standard Roller Chain
Min. Bore
1.125
Weight
13.63
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.