Zoro Homepage

Multi-Strand Roller Chain Sprockets, D100B15

  • Mfr # D100B15

  • Zoro # G900417486


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Pitch Dia.
6.0122
Material
Steel
Length through Bore (In.)
3.125
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100B15
Zoro #
G900417486
UPC #
97039366443
Country of Origin
China

Dimensions

Pitch Dia.
6.0122
Length through Bore (In.)
3.125
Outside Dia. (In.)
6.631
Caliper Diameter
5.2293
Storage Height
3.125
Storage Length
6.631
Storage Width
6.631

Details

Bore Type
Reboreable
Material
Steel
Number of Teeth
15
Sprocket Hub Type
A
Max. Bore (In.)
3.125
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Chain Number
100
Weight
17.13
Hardened Teeth
No
Min. Bore
1.25
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.