Zoro Homepage

Multi-Strand Roller Chain Sprockets, D100B16

  • Mfr # D100B16

  • Zoro # G600417472


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
16
Bore Type
Reboreable
Length through Bore (In.)
3.125
Pitch Dia.
6.4073
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100B16
Zoro #
G600417472
UPC #
97039366450
Country of Origin
China

Dimensions

Length through Bore (In.)
3.125
Pitch Dia.
6.4073
Outside Dia. (In.)
7.034
Storage Length
7.034
Storage Width
7.034
Caliper Diameter
5.6573
Storage Height
3.125

Details

Number of Teeth
16
Bore Type
Reboreable
Sprocket Hub Type
A
Max. Bore (In.)
3.3125
Type
Standard Roller Chain
Material
Steel
Chain Number
100
Number of Rows
2
Weight
19.85
Hardened Teeth
No
Min. Bore
1.25
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.