Multi-Strand Roller Chain Sprockets, D100B18
Mfr # D100B18
Zoro # G600415881
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
7.1985
Outside Dia. (In.)
7.839
Number of Teeth
18
Max. Bore (In.)
3.5
Bore Type
Reboreable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D100B18
Zoro #
G600415881
UPC #
97039366474
Country of Origin
China
Dimensions
Pitch Dia.
7.1985
Outside Dia. (In.)
7.839
Length through Bore (In.)
3.125
Storage Length
7.839
Caliper Diameter
6.4485
Storage Width
7.839
Storage Height
3.125
Details
Number of Teeth
18
Max. Bore (In.)
3.5
Bore Type
Reboreable
Sprocket Hub Type
A
Type
Standard Roller Chain
Material
Steel
Min. Bore
1.25
Surface Treatment
Protective Coating
Chain Number
100
Weight
25
Hardened Teeth
No
Number of Rows
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.