Multi-Strand Roller Chain Sprockets, D100B20
Mfr # D100B20
Zoro # G900416311
product price: $566.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
20
Sprocket Hub Type
B
Max. Bore (In.)
3.75
Outside Dia. (In.)
8.642
Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D100B20
Zoro #
G900416311
UPC #
97039366498
Country of Origin
China
Dimensions
Outside Dia. (In.)
8.642
Pitch Dia.
7.9906
Length through Bore (In.)
3.375
Caliper Diameter
7.2406
Storage Height
3.375
Storage Width
8.642
Storage Length
8.642
Details
Number of Teeth
20
Sprocket Hub Type
B
Max. Bore (In.)
3.75
Type
Standard Roller Chain
Material
Steel
Bore Type
Reboreable
Weight
32.2
Hardened Teeth
No
Min. Bore
1.25
Number of Rows
2
Chain Number
100
Surface Treatment
Protective Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.