Multi-Strand Roller Chain Sprockets, D120B13
Mfr # D120B13
Zoro # G700417051
product price: $625.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
6.986
Pitch Dia.
6.2679
Max. Bore (In.)
3
Sprocket Hub Type
B
Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D120B13
Zoro #
G700417051
UPC #
97039366597
Country of Origin
China
Dimensions
Outside Dia. (In.)
6.986
Pitch Dia.
6.2679
Length through Bore (In.)
3.75
Storage Width
6.986
Storage Length
6.986
Storage Height
3.75
Caliper Diameter
5.3472
Details
Max. Bore (In.)
3
Sprocket Hub Type
B
Type
Standard Roller Chain
Number of Teeth
13
Material
Steel
Bore Type
Reboreable
Surface Treatment
Protective Coating
Min. Bore
1.5
Hardened Teeth
No
Chain Number
120
Weight
20.99
Number of Rows
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.