Zoro Homepage

Multi-Strand Roller Chain Sprockets, D120B15

  • Mfr # D120B15

  • Zoro # G700417402


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.2146
Type
Standard Roller Chain
Sprocket Hub Type
B
Outside Dia. (In.)
7.957
Max. Bore (In.)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120B15
Zoro #
G700417402
UPC #
97039366610
Country of Origin
China

Dimensions

Pitch Dia.
7.2146
Outside Dia. (In.)
7.957
Length through Bore (In.)
3.75
Storage Width
7.957
Storage Height
3.75
Caliper Diameter
6.3001
Storage Length
7.957

Details

Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
3.5
Number of Teeth
15
Material
Steel
Bore Type
Reboreable
Hardened Teeth
No
Chain Number
120
Min. Bore
1.5
Surface Treatment
Protective Coating
Weight
29.85
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.