Zoro Homepage

Multi-Strand Roller Chain Sprockets, D120B16

  • Mfr # D120B16

  • Zoro # G600417373


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
16
Type
Standard Roller Chain
Outside Dia. (In.)
8.441
Bore Type
Reboreable
Pitch Dia.
7.6887
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120B16
Zoro #
G600417373
UPC #
97039366627
Country of Origin
China

Dimensions

Outside Dia. (In.)
8.441
Pitch Dia.
7.6887
Length through Bore (In.)
3.75
Storage Length
8.441
Caliper Diameter
6.8137
Storage Height
3.75
Storage Width
8.441

Details

Number of Teeth
16
Type
Standard Roller Chain
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
3.5
Surface Treatment
Protective Coating
Min. Bore
1.5
Hardened Teeth
No
Weight
33.65
Chain Number
120
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.