Multi-Strand Roller Chain Sprockets, D120B17
Mfr # D120B17
Zoro # G200417421
product price: $767.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
8.1633
Type
Standard Roller Chain
Length through Bore (In.)
3.75
Number of Teeth
17
Bore Type
Reboreable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D120B17
Zoro #
G200417421
UPC #
97039366634
Country of Origin
China
Dimensions
Pitch Dia.
8.1633
Length through Bore (In.)
3.75
Outside Dia. (In.)
8.924
Storage Width
8.924
Storage Length
8.924
Caliper Diameter
7.2535
Storage Height
3.75
Details
Type
Standard Roller Chain
Number of Teeth
17
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
3.5
Weight
37.07
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
120
Hardened Teeth
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.