Zoro Homepage

Multi-Strand Roller Chain Sprockets, D120B19

  • Mfr # D120B19

  • Zoro # G100417453


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
9.1133
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120B19
Zoro #
G100417453
UPC #
97039366658
Country of Origin
China

Dimensions

Pitch Dia.
9.1133
Outside Dia. (In.)
9.889
Length through Bore (In.)
3.75
Storage Width
9.889
Storage Height
3.75
Caliper Diameter
8.2072
Storage Length
9.889

Details

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
120
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
3.5
Hardened Teeth
No
Min. Bore
1.5
Weight
47
Surface Treatment
Protective Coating
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.