Zoro Homepage

Multi-Strand Roller Chain Sprockets, D120B20

  • Mfr # D120B20

  • Zoro # G400417481


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
9.5887
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120B20
Zoro #
G400417481
UPC #
97039366665
Country of Origin
China

Dimensions

Pitch Dia.
9.5887
Length through Bore (In.)
3.75
Outside Dia. (In.)
10.371
Caliper Diameter
8.7137
Storage Length
10.371
Storage Width
10.371
Storage Height
3.75

Details

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
120
Max. Bore (In.)
3.5
Sprocket Hub Type
B
Type
Standard Roller Chain
Number of Rows
2
Surface Treatment
Protective Coating
Weight
50.2
Min. Bore
1.5
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.