Zoro Homepage

Multi-Strand Roller Chain Sprockets, D120B22

  • Mfr # D120B22

  • Zoro # G600415904


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
4
Type
Standard Roller Chain
Outside Dia. (In.)
11.333
Number of Teeth
22
Max. Bore (In.)
3.8125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120B22
Zoro #
G600415904
UPC #
97039589323
Country of Origin
China

Dimensions

Length through Bore (In.)
4
Outside Dia. (In.)
11.333
Pitch Dia.
10.54
Storage Width
11.333
Caliper Diameter
9.665
Storage Length
11.333
Storage Height
4

Details

Type
Standard Roller Chain
Number of Teeth
22
Max. Bore (In.)
3.8125
Material
Steel
Sprocket Hub Type
B
Bore Type
Reboreable
Chain Number
120
Weight
64
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.