Multi-Strand Roller Chain Sprockets, D120B23
Mfr # D120B23
Zoro # G700416306
product price: $1,184.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia.
11.0159
Sprocket Hub Type
B
Number of Teeth
23
Outside Dia. (In.)
11.813
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D120B23
Zoro #
G700416306
UPC #
97039589330
Country of Origin
China
Dimensions
Pitch Dia.
11.0159
Outside Dia. (In.)
11.813
Length through Bore (In.)
4
Storage Width
11.813
Caliper Diameter
10.1152
Storage Height
4
Storage Length
11.813
Details
Sprocket Hub Type
B
Number of Teeth
23
Material
Steel
Max. Bore (In.)
4
Type
Standard Roller Chain
Bore Type
Reboreable
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
2
Weight
75
Chain Number
120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.