Zoro Homepage

Multi-Strand Roller Chain Sprockets, D120B25

  • Mfr # D120B25

  • Zoro # G000416389


product price: $1,271.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
11.9681
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120B25
Zoro #
G000416389
UPC #
97039589347
Country of Origin
China

Dimensions

Pitch Dia.
11.9681
Length through Bore (In.)
4
Outside Dia. (In.)
12.774
Storage Height
4
Storage Width
12.774
Storage Length
12.774
Caliper Diameter
11.0695

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
120
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
4
Weight
86.1
Min. Bore
1.5
Hardened Teeth
No
Number of Rows
2
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.