Zoro Homepage

Multi-Strand Roller Chain Sprockets, D120B26

  • Mfr # D120B26

  • Zoro # G300417147


product price: $1,201.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
13.254
Material
Steel
Max. Bore (In.)
4
Bore Type
Reboreable
Number of Teeth
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D120B26
Zoro #
G300417147
UPC #
97039589354
Country of Origin
China

Dimensions

Outside Dia. (In.)
13.254
Pitch Dia.
12.4443
Length through Bore (In.)
4
Storage Length
13.254
Caliper Diameter
11.5693
Storage Height
4
Storage Width
13.254

Details

Material
Steel
Max. Bore (In.)
4
Bore Type
Reboreable
Number of Teeth
26
Type
Standard Roller Chain
Sprocket Hub Type
B
Number of Rows
2
Chain Number
120
Hardened Teeth
No
Min. Bore
1.5
Weight
90
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.