Zoro Homepage

Multi-Strand Roller Chain Sprockets, D140B13

  • Mfr # D140B13

  • Zoro # G000417447


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
7.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D140B13
Zoro #
G000417447
UPC #
97039366733
Country of Origin
China

Dimensions

Pitch Dia.
7.3125
Outside Dia. (In.)
8.15
Length through Bore (In.)
3.75
Storage Width
8.15
Storage Height
3.75
Storage Length
8.15
Caliper Diameter
6.2592

Details

Material
Steel
Number of Teeth
13
Bore Type
Reboreable
Chain Number
140
Max. Bore (In.)
3.3125
Type
Standard Roller Chain
Sprocket Hub Type
B
Number of Rows
2
Hardened Teeth
No
Weight
28.97
Min. Bore
1.625
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.