
Multi-Strand Roller Chain Sprockets, D140B15
Mfr # D140B15
Zoro # G4589624
product price: $846.99
/ea
Free Shipping & Returns
Key Features
Length through Bore (In.)
3.75
Number of Teeth
15
Sprocket Hub Type
B
Outside Dia. (In.)
9.283
Type
Standard Roller Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D140B15
Zoro #
G4589624
UPC #
97039366757
Country of Origin
China
Dimensions
Length through Bore (In.)
3.75
Outside Dia. (In.)
9.283
Pitch Dia.
8.417
Storage Height
3.75
Storage Width
9.283
Storage Length
9.283
Caliper Diameter
7.3709
Details
Number of Teeth
15
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
4.5
Material
Steel
Bore Type
Reboreable
Weight
42.09
Number of Rows
2
Min. Bore
1.625
Chain Number
140
Hardened Teeth
No
Surface Treatment
Protective Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.