Zoro Homepage

Multi-Strand Roller Chain Sprockets, D140B18

  • Mfr # D140B18

  • Zoro # G300417406


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
4
Type
Standard Roller Chain
Pitch Dia.
10.0778
Material
Steel
Outside Dia. (In.)
10.975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D140B18
Zoro #
G300417406
UPC #
97039366788
Country of Origin
China

Dimensions

Length through Bore (In.)
4
Pitch Dia.
10.0778
Outside Dia. (In.)
10.975
Storage Height
4
Caliper Diameter
9.0778
Storage Width
10.975
Storage Length
10.975

Details

Type
Standard Roller Chain
Material
Steel
Sprocket Hub Type
B
Max. Bore (In.)
5.25
Bore Type
Reboreable
Number of Teeth
18
Weight
65.6
Min. Bore
1.75
Chain Number
140
Hardened Teeth
No
Number of Rows
2
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.