Zoro Homepage

Multi-Strand Roller Chain Sprockets, D140B19

  • Mfr # D140B19

  • Zoro # G100417286


product price: $1,118.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
10.6322
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D140B19
Zoro #
G100417286
UPC #
97039366795
Country of Origin
China

Dimensions

Pitch Dia.
10.6322
Length through Bore (In.)
4
Outside Dia. (In.)
11.537
Storage Height
4
Storage Length
11.537
Storage Width
11.537
Caliper Diameter
9.5959

Details

Material
Steel
Number of Teeth
19
Bore Type
Reboreable
Chain Number
140
Type
Standard Roller Chain
Max. Bore (In.)
5.25
Sprocket Hub Type
B
Surface Treatment
Protective Coating
Min. Bore
1.75
Weight
72
Hardened Teeth
No
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.