Multi-Strand Roller Chain Sprockets, D140B21
Mfr # D140B21
Zoro # G600417458
product price: $1,401.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Bore Type
Reboreable
Pitch Dia.
11.7416
Max. Bore (In.)
5.25
Length through Bore (In.)
4
Sprocket Hub Type
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D140B21
Zoro #
G600417458
UPC #
97039366818
Country of Origin
China
Dimensions
Pitch Dia.
11.7416
Length through Bore (In.)
4
Outside Dia. (In.)
12.66
Storage Width
12.66
Caliper Diameter
10.7088
Storage Length
12.66
Storage Height
4
Details
Bore Type
Reboreable
Max. Bore (In.)
5.25
Sprocket Hub Type
B
Number of Teeth
21
Type
Standard Roller Chain
Material
Steel
Hardened Teeth
No
Weight
83
Surface Treatment
Protective Coating
Number of Rows
2
Min. Bore
1.75
Chain Number
140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.