Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Strand Roller Chain Sprockets, D140B22

  • Mfr # D140B22

  • Zoro # G000415764


product price: $1,339.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
12.2967
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D140B22
Zoro #
G000415764
UPC #
97039589378
Country of Origin
China

Dimensions

Pitch Dia.
12.2967
Length through Bore (In.)
4
Outside Dia. (In.)
13.222
Storage Width
13.222
Storage Length
13.222
Storage Height
4
Caliper Diameter
11.2967

Details

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
140
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
5.25
Surface Treatment
Protective Coating
Weight
91
Hardened Teeth
No
Min. Bore
1.75
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.