Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Strand Roller Chain Sprockets, D140B23

  • Mfr # D140B23

  • Zoro # G500416056


product price: $1,380.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Pitch Dia.
12.8519
Type
Standard Roller Chain
Max. Bore (In.)
5.25
Number of Teeth
23
Length through Bore (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D140B23
Zoro #
G500416056
UPC #
97039589385
Country of Origin
China

Dimensions

Pitch Dia.
12.8519
Length through Bore (In.)
4
Outside Dia. (In.)
13.782
Caliper Diameter
11.8219
Storage Height
4
Storage Width
13.782
Storage Length
13.782

Details

Type
Standard Roller Chain
Max. Bore (In.)
5.25
Number of Teeth
23
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Weight
100
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.75
Number of Rows
2
Chain Number
140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.