Zoro Homepage

Multi-Strand Roller Chain Sprockets, D160B13

  • Mfr # D160B13

  • Zoro # G4590990


product price: $983.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
4
Pitch Dia.
8.3572
Length through Bore (In.)
4.75
Sprocket Hub Type
B
Number of Teeth
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D160B13
Zoro #
G4590990
UPC #
97039366870
Country of Origin
China

Dimensions

Pitch Dia.
8.3572
Length through Bore (In.)
4.75
Outside Dia. (In.)
9.314
Storage Length
9.314
Storage Height
4.75
Storage Width
9.314
Caliper Diameter
7.2713

Details

Max. Bore (In.)
4
Sprocket Hub Type
B
Number of Teeth
13
Type
Standard Roller Chain
Material
Steel
Bore Type
Reboreable
Weight
48
Chain Number
160
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No
Min. Bore
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.