Zoro Homepage

Multi-Strand Roller Chain Sprockets, D160B14

  • Mfr # D160B14

  • Zoro # G4590519


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
8.9879
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D160B14
Zoro #
G4590519
UPC #
97039366887
Country of Origin
China

Dimensions

Pitch Dia.
8.9879
Outside Dia. (In.)
9.963
Length through Bore (In.)
4.75
Storage Width
9.963
Caliper Diameter
7.9629
Storage Height
4.75
Storage Length
9.963

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
160
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
4.75
Weight
58
Min. Bore
1.5
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.