Zoro Homepage

Multi-Strand Roller Chain Sprockets, D160B16

  • Mfr # D160B16

  • Zoro # G900415925


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
16
Pitch Dia.
10.2517
Material
Steel
Outside Dia. (In.)
11.255
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D160B16
Zoro #
G900415925
UPC #
97039366900
Country of Origin
China

Dimensions

Pitch Dia.
10.2517
Outside Dia. (In.)
11.255
Length through Bore (In.)
4.75
Caliper Diameter
9.2267
Storage Height
4.75
Storage Width
11.255
Storage Length
11.255

Details

Type
Standard Roller Chain
Number of Teeth
16
Material
Steel
Sprocket Hub Type
B
Bore Type
Reboreable
Max. Bore (In.)
5.25
Number of Rows
2
Min. Bore
2
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
160
Weight
75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.