Zoro Homepage

Multi-Strand Roller Chain Sprockets, D160B17

  • Mfr # D160B17

  • Zoro # G100416234


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
10.8844
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D160B17
Zoro #
G100416234
UPC #
97039366917
Country of Origin
China

Dimensions

Pitch Dia.
10.8844
Length through Bore (In.)
4.75
Outside Dia. (In.)
11.899
Storage Height
4.75
Storage Length
11.899
Caliper Diameter
9.813
Storage Width
11.899

Details

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
160
Max. Bore (In.)
5.25
Sprocket Hub Type
B
Type
Standard Roller Chain
Number of Rows
2
Hardened Teeth
No
Min. Bore
2
Weight
81
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.