Zoro Homepage

Multi-Strand Roller Chain Sprockets, D160B26

  • Mfr # D160B26

  • Zoro # G000417201


product price: $2,607.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
16.5925
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D160B26
Zoro #
G000417201
UPC #
97039589453
Country of Origin
China

Dimensions

Pitch Dia.
16.5925
Length through Bore (In.)
4.75
Outside Dia. (In.)
17.671
Storage Width
17.671
Caliper Diameter
15.5675
Storage Height
4.75
Storage Length
17.671

Details

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
160
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
5.375
Min. Bore
2
Hardened Teeth
No
Weight
196
Number of Rows
2
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.