Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Strand Roller Chain Sprockets, D35B60

  • Mfr # D35B60

  • Zoro # G4592932


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.375
Max. Bore (In.)
1.75
Pitch Dia.
7.1652
Outside Dia. (In.)
7.38
Number of Teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35B60
Zoro #
G4592932
UPC #
97039364265
Country of Origin
China

Dimensions

Length through Bore (In.)
1.375
Pitch Dia.
7.1652
Outside Dia. (In.)
7.38
Storage Length
7.38
Storage Width
7.38
Storage Height
1.375
Caliper Diameter
6.9652

Details

Max. Bore (In.)
1.75
Number of Teeth
60
Type
Standard Roller Chain
Material
Steel
Sprocket Hub Type
B
Bore Type
Reboreable
Weight
6.99
Surface Treatment
Protective Coating
Number of Rows
2
Min. Bore
0.75
Chain Number
35
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.