Zoro Homepage

Multi-Strand Roller Chain Sprockets, D40B45

  • Mfr # D40B45

  • Zoro # G500417404


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.1678
Material
Steel
Max. Bore (In.)
2.5
Length through Bore (In.)
1.75
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40B45
Zoro #
G500417404
UPC #
97039364753
Country of Origin
China

Dimensions

Pitch Dia.
7.1678
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.45
Caliper Diameter
6.8514
Storage Length
7.45
Storage Width
7.45
Storage Height
1.75

Details

Material
Steel
Max. Bore (In.)
2.5
Type
Standard Roller Chain
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
45
Hardened Teeth
No
Number of Rows
2
Min. Bore
0.9375
Surface Treatment
Protective Coating
Weight
11.39
Chain Number
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.